Zoro Homepage

King-Size Heating Pad, 24 Inch Height, 24 Inch Width

  • Mfr # M910

  • Zoro # G2867311


product price: $29.59
/ea

Key Features

Material
Nylon
Features
1 heat setting, max temp of 149
Color
Blue
Length
12 Inch
Depth
12 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M910
Zoro #
G2867311
UPC #
-
Country of Origin
United States

Dimensions

Length
12 Inch
Depth
12 Inch
Width
24 Inch
Height
24 Inch

Details

Item
King-Size Heating Pad
Material
Nylon
Features
1 heat setting, max temp of 149
Color
Blue
Weight
2 pounds
For Use With
To help relief of arthritic pain, muscle spasms, sprains, sports injuries, menstrual cramps
Lockout Application
To be placed on the body and provide a soft comfortable wet proof pad

Description

King-Size Heating Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.