Zoro Homepage

King-size Thermaleeze Electric

  • Mfr # 250

  • Zoro # G2867320


product price: $68.39
/ea

Key Features

Color
beige
Material
Poly
Features
King 14in x 27in.
Length
27 Inch
Width
14 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250
Zoro #
G2867320
UPC #
-
Country of Origin
United States

Dimensions

Length
27 Inch
Width
14 Inch
Height
1 Inch
Depth
27 Inch

Details

Color
beige
Item
Tarp
Material
Poly
Features
King 14in x 27in.
Lockout Application
Moist Heat Therapy is highly effective on all forms of Rheumatoid Arthritis, Congestion, Soreness, Sports injuries.
Weight
4 pounds
For Use With
For use on those body areas requiring penetrating moist heat

Description

King-size Thermaleeze Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.