Zoro Homepage

Large Back Car Seat -Grey

  • Mfr # 10-47061

  • Zoro # G2868851


product price: $39.79
/ea

Key Features

Features
Adjustable velcro lumbar center cushion allows for individual placement where support is needed
Material
Polyester cover
Height
21 Inch
Depth
17 Inch
Width
7 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-47061
Zoro #
G2868851
UPC #
-
Country of Origin
United States

Dimensions

Height
21 Inch
Depth
17 Inch
Width
7 Inch
Length
17 Inch

Details

Item
Large Back Car Seat,Gray
Color
Grey
Features
Adjustable velcro lumbar center cushion allows for individual placement where support is needed
Material
Polyester cover
For Use With
Provides Full back support for lower and upper back
Weight
2 pounds
Lockout Application
Placed in the Car to provide back support to the user

Description

Large Back Car Seat,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.