Zoro Homepage

Neoprene Knee Stabilizer with Strap

  • Mfr # 10-75520

  • Zoro # G2870872


product price: $43.99
/ea

Key Features

Color
Black
Material
Polyester
Features
Universal sizing that fits either left or right knee
For Use With
Support that retains body heat and increases circulation in the knee
Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-75520
Zoro #
G2870872
UPC #
-
Country of Origin
United States

Dimensions

Width
2 Inch
Height
10 Inch
Length
5 Inch
Depth
5 Inch

Details

Item
Neoprene Knee Stabilizer with Strap
Color
Black
Material
Polyester
Features
Universal sizing that fits either left or right knee
For Use With
Support that retains body heat and increases circulation in the knee
Fabric Weight
1 Pound
Primary Neutralizing Application
To be placed around the knee to provide compression and support foir confident play

Description

Neoprene Knee Stabilizer with Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.