
Standard Moist/Dry Heat Pad -3 Year Warranty
Mfr # 600-220
Zoro # G2876314
product price:Â $30.65
/eaKey Features
Length
15 Inch
Features
220 volts (2 heating settings)
Depth
15 Inch
Color
Blue
Material
Polyester cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600-220
Zoro #
G2876314
UPC #
-
Country of Origin
United States
Dimensions
Length
15 Inch
Depth
15 Inch
Height
3 inch
Width
12 Inch
Details
Features
220 volts (2 heating settings)
Color
Blue
Item
Standard Moist/Dry Heat Pad
Material
Polyester cover
For Use With
Soft comfortable wet proof pad
Application
Used to provide relief of arthritic pain, muscle spasms
Weight
2 pounds
Description
Standard Moist/Dry Heat Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.