Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelchair Back Cushion -Black

  • Mfr # F0360

  • Zoro # G2877023


product price: $62.89
/ea

Key Features

Length
17 inch
For Use With
Improves seating posture while providing back support and comfort
Height
18 inch
Width
4 Inch
Depth
17 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0360
Zoro #
G2877023
UPC #
-
Country of Origin
United States

Dimensions

Length
17 inch
Height
18 inch
Width
4 Inch
Depth
17 inch

Details

Item
Wheelchair Back Cushion,Black
For Use With
Improves seating posture while providing back support and comfort
Color
Black
Weight
2 pounds
Features
The stabilization board secured on back of foam core prevents hammocking in sling-back wheelchairs
Material
Polyester
Application
Placed on back of wheelchair to provide support to the lumbar region

Description

Wheelchair Back Cushion,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.