Zoro Homepage

Wheelchair Back Cushion -Black

  • Mfr # FO350

  • Zoro # G2877443


product price: $50.65
/ea

Key Features

For Use With
Improves seating posture while providing back support and comfort
Length
16 inch
Width
4 Inch
Height
17 Inch
Depth
16 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO350
Zoro #
G2877443
UPC #
-
Country of Origin
United States

Dimensions

Length
16 inch
Width
4 Inch
Height
17 Inch
Depth
16 inch

Details

Item
Wheelchair Back Cushion,Black
For Use With
Improves seating posture while providing back support and comfort
Color
Black
Material
Cotton Fabric outer shell
Weight
2 Pounds
Features
Conforms to provide support to the lumbar region
Application
Placed on the back of a wheelchair to help seating posture

Description

Wheelchair Back Cushion,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.