Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/4" NPT, 63mm Bore, 90mm Stroke

  • Mfr # MTCL-63X90-S-T

  • Zoro # G105564749


product price:  $1,298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTCL-63X90-S-T
Zoro #
G105564749
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcl-63x90-s-t, ball bearing, 1/4 npt, 63mm bore, 90mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 63mm cylinder bore 90mm cylinder stroke ball bearing guided style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.