Bimba-Mead Air Linear Guided Slide, Bronze Bearing, 1/4" NPT, 40mm Bore, 60mm Stroke

  • Mfr # MTCM-40X60-S-T

  • Zoro # G705564514


product price:  $910.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCM-40X60-S-T
Zoro #
G705564514
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcm-40x60-s-t, bronze bearing, 1/4 npt, 40mm bore, 60mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 40mm cylinder bore 60mm cylinder stroke bronze bearing guided style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.