This item is Discontinued.

Bimba Mfg Co Bimba-Mead Air Linear Guided Slide MTCM-25X40-S-T, Bronze Bearing, 1/8" NPT, 25mm Bore, 40mm Stroke MTCM-25X40-S-T

Bimba-Mead Air Linear Guided Slide MTCM-25X40-S-T, Bronze Bearing, 1/8" NPT, 25mm Bore, 40mm Stroke (Discontinued)

  • Mfr # MTCM-25X40-S-T
  • Zoro # G305564556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTCM-25X40-S-T
Zoro #
G305564556
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcm-25x40-s-t, bronze bearing, 1/8 npt, 25mm bore, 40mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 25mm cylinder bore 40mm cylinder stroke bronze bearing guided style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.