Bimba-Mead Air Linear Guided Slide, Bronze BRG, M5X0.8 Port, 12mm Bore, 60mm Stroke

  • Mfr # MTCM-12X60-S-T

  • Zoro # G705564705


product price:  $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCM-12X60-S-T
Zoro #
G705564705
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcm-12x60-s-t, bronze brg, m5x0.8 port, 12mm bore, 60mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.10 non-rotate tolerance 12mm cylinder bore 60mm cylinder stroke bronze bearing guided style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.