This item is Discontinued.

Bimba Mfg Co Bimba-Mead Air Linear Guided Slide MTCM-16X75-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 75mm Stroke MTCM-16X75-S-T

Bimba-Mead Air Linear Guided Slide MTCM-16X75-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 75mm Stroke (Discontinued)

  • Mfr # MTCM-16X75-S-T
  • Zoro # G105564619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTCM-16X75-S-T
Zoro #
G105564619
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcm-16x75-s-t, bronze brg, m5x0.8 port, 16mm bore, 75mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.10 non-rotate tolerance 16mm cylinder bore 75mm cylinder stroke bronze bearing guided style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.