This item is Discontinued.

Bimba Mfg Co Bimba-Mead Air Valve, 5 Port, 2 Pos, Single, 1/4" NPTF, 120VAC N2-SCD-120VAC

Bimba-Mead Air Valve, 5 Port, 2 Pos, Single, 1/4" NPTF, 120VAC (Discontinued)

  • Mfr # N2-SCD-120VAC
  • Zoro # G705635498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2-SCD-120VAC
Zoro #
G705635498
UPC #
-
Country of Origin
United States

Description

Bimba-mead air valve n2-scd-120vac, 5 port, 2 pos, single, 1/4" nptf, 120vac designed for long life nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch this economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large air flow with dual exhausts1/4" nptf ported nova valves produce a large output flow of 57 cubic feet per minute at 100 psi inlet pressure (cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual override as standard all nova valves are supplied with manual overrides so that valve actuation may be triggered without electricity or air to the pilots. Easy to repair nova valves are designed to permit complete replacement of all wearing parts in seconds without touching the piping or electrical wiring. All you need are a pair of snap ring pliers and a replacement spool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.