Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamber Rack, 5 1/2" W, 22 1/8" L

  • Mfr # 8012-2351

  • Zoro # G314548196


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/2 in
Includes
Boxes
Material
Stainless Steel
Product Type
Chamber Rack
Overall Length
22 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012-2351
Zoro #
G314548196
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 1/2 in
Overall Length
22 1/8 in

Details

Item
Chamber Rack
Includes
Boxes
Material
Stainless Steel
Product Type
Chamber Rack
Compatible with Manufacturer Model Number
UF V350

Description

Chamber Rack, Includes Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.