Chamber Rack, 5 1/2" W, 22 1/8" L
Mfr # 8012-2361
Zoro # G414548232
product price: $776.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Overall Length
22 1/8 in
Material
Stainless Steel
Product Type
Chamber Rack
Compatible with Manufacturer Model Number
UF V350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8012-2361
Zoro #
G414548232
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
5 1/2 in
Overall Length
22 1/8 in
Details
Item
Chamber Rack
Material
Stainless Steel
Product Type
Chamber Rack
Compatible with Manufacturer Model Number
UF V350
Description
Chamber Rack, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.