Zoro Homepage

Deicing Kit, 27 3/4" W, 37 3/4" L

  • Mfr # 8012-2275

  • Zoro # G014548113


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 3/4 in
Includes
Deicing Tray, Scraper, Wiper
Product Type
Deicing Kit
Material
ABS Plastic, Stainless Steel
Overall Length
37 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012-2275
Zoro #
G014548113
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
27 3/4 in
Overall Length
37 3/4 in

Details

Item
Deicing Kit
Includes
Deicing Tray, Scraper, Wiper
Product Type
Deicing Kit
Material
ABS Plastic, Stainless Steel
Compatible with Manufacturer Model Number
UF V350

Description

Deicing Kit, Includes Deicing Tray, Scraper, Wiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.