Shop BINDER

Dry/HeatChamber, 208V, LtGry, ForcedAir

  • Mfr # 9010-0217
  • Zoro # G514547876

product price: 
$
8,603.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 1/8 in
Overall Height
40 1/4 in
Overall Width
48 5/8 in
Convection Type
Forced Air
Capacity
14.13 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0217
Zoro #
G514547876
UPC #
-
Country of Origin
Germany
Item
Drying and Heating Chamber
Convection Type
Forced Air
Capacity
14.13 cu ft
Volume
14.13 cu ft
Wattage
3.4 kW
Voltage
208V
Features
Adjustable Exhaust Air Flap, Adjustable Fan Speed
Standards
CE, CSA C22.2, IEC 1010-2-10, UL 61010A-1, UL 61010A-2-10
Programmable
Not Programmable
Number of Doors
2
Plug Type
21-20P
Number of Shelves
10
Includes
(2) Chrome-Plated Racks
Housing Material
Steel
Door Material
Steel
Timer Duration - Maximum
99 day
Minimum Back Clearance
6 1/4 in
Maximum Load Capacity per Shelf
77.16 lb
Control Type
PID Temperature
Temperature Setting - Maximum
300 Degrees C
Maximum Number of Shelves
10
Color
Light Gray
Sealing Gasket Material
Silicone
Temperature Setting - Minimum
5 Degrees C
Temperature Uniformity
+/-3.8 Degrees C @ 150 Degrees C
Product Type
Drying and Heating Chamber
Frequency
60 Hz
Housing Finish
Powder Coated
Current
16 A
Display Type
Digital
Minimum Side Clearance
4 in
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
Room Temperature +5 Degrees C to 300 Degrees C
Number of Shelves Included
2
Number of Temperature Settings
300
Number of Displays
1
Vacuum Pump Required
No
Shelf Capacity
50 lb
Shelving Type
Grid
Preheat Time
20 min to 150 Degrees C
Wire Color
Light Gray

Dimensions

Overall Depth
30 1/8 in
Overall Height
40 1/4 in
Overall Width
48 5/8 in
Manufacturers Warranty Length
2 yr
Interior Width
39 1/4 in
Interior Height
31 1/2 in
Interior Depth
20 1/8 in
Fits Chest Size
Adjustable Exhaust Air Flap, Adjustable Fan Speed

Description

Drying and Heating Chamber, Convection Type Forced Air, Overall Height 40 1/4 in, Overall Width 48 5/8 in, Overall Depth 30 1/8 in, Voltage 208V, Programmable Not Programmable, Preheat Time 20 min to 150 Degrees C, Door Material Steel, Housing Material Steel, Number of Doors 2, Number of Shelves 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.