Shop BINDER

Dry/HeatChamber, 208V, LtGry, ForcedAir

  • Mfr # 9010-0302
  • Zoro # G714547881

product price: 
$
11,529.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
34 1/4 in
Overall Height
62 1/2 in
Overall Width
45 3/4 in
Convection Type
Forced Air
Capacity
26.14 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0302
Zoro #
G714547881
UPC #
-
Country of Origin
Germany
Item
Drying and Heating Chamber
Convection Type
Forced Air
Capacity
26.14 cu ft
Volume
26.14 cu ft
Wattage
4.5 kW
Voltage
208V
Features
USB Connection for Recording Data
Standards
CAN/CSA-C22.2 No. 61010-1, 3rd Edition, 2012-05, rev.2015-07, CE, UL 61010-1, 3rd Edition, 2012-05, rev. 2015-07
Programmable
Programmable
Door Material
Steel
Housing Material
Steel
Includes
(2) Chrome-Plated Racks
Number of Doors
2
Plug Type
21-20P
Number of Shelves
16
Display Type
Digital
Current
16 A
Product Type
Drying and Heating Chamber
Housing Finish
Powder Coated
Control Type
PID Temperature
Maximum Load Capacity per Shelf
99.12 lb
Sealing Gasket Material
Silicone
Temperature Setting - Maximum
300 Degrees C
Temperature Setting - Minimum
10 Degrees C
Color
Light Gray
Temperature Uniformity
+/-2.0 Degrees C @ 150 Degrees C
Timer Duration - Maximum
99 day
Frequency
60 Hz
Interior Material
Stainless Steel
Minimum Side Clearance
4 in
Minimum Back Clearance
6 1/4 in
Maximum Number of Shelves
16
Temperature Accuracy Tolerance
+10 Degrees C Above Ambient Temperature to +300 Degrees C
Number of Temperature Settings
300
Preheat Time
20 min to 150 Degrees C
Shelving Type
Grid
Shelf Capacity
50 lb
Number of Displays
1
Number of Shelves Included
2
Vacuum Pump Required
No
Wire Color
Light Gray

Dimensions

Overall Depth
34 1/4 in
Overall Height
62 1/2 in
Overall Width
45 3/4 in
Manufacturers Warranty Length
2 yr
Interior Width
39 1/4 in
Interior Height
51 1/8 in
Interior Depth
22 1/2 in
Fits Chest Size
USB Connection for Recording Data

Description

Drying and Heating Chamber, Convection Type Forced Air, Overall Height 62 1/2 in, Overall Width 45 3/4 in, Overall Depth 34 1/4 in, Voltage 208V, Programmable Programmable, Preheat Time 20 min to 150 Degrees C, Door Material Steel, Housing Material Steel, Number of Doors 2, Number of Shelves 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.