Zoro Homepage

Environmental Chamber, 240V, 15 3/4" W

  • Mfr # 9020-0388

  • Zoro # G914547599


product price: $21,475.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Interior Height
16 1/2 in
Chamber Width
15 3/4 in
Interior Depth
13 3/4 in
Overall Depth
30 5/8 in
Temperature Setting - Minimum
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0388
Zoro #
G914547599
UPC #
-
Country of Origin
Germany

Dimensions

Interior Height
16 1/2 in
Chamber Width
15 3/4 in
Interior Depth
13 3/4 in
Overall Depth
30 5/8 in
Overall Width
28 3/8 in
Overall Height
56 22/25 in

Details

Temperature Setting - Minimum
-40 Degrees C
Item
Environmental Chamber
Voltage
240V
Chamber Volume
2.12 cu ft
Standards
CE
Temperature Setting - Maximum
180 Degrees C

Description

Environmental Chamber, Chamber Volume 2.12 cu ft, Chamber Width 15 3/4 in, Overall Width 28 3/8 in, Overall Depth 30 5/8 in, Overall Height 56 22/25 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.