Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Chamber, 480V, 23 5/8" W

  • Mfr # 9020-0303

  • Zoro # G414547631


product price: $31,306.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
38 5/8 in
Overall Height
67 9/10 in
Temperature Setting - Maximum
180 Degrees C
Temperature Setting - Minimum
-40 Degrees C
Chamber Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0303
Zoro #
G414547631
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
38 5/8 in
Overall Height
67 9/10 in
Chamber Width
23 5/8 in
Interior Height
18 7/8 in
Interior Depth
15 3/4 in
Overall Depth
34 in

Details

Item
Environmental Chamber
Temperature Setting - Maximum
180 Degrees C
Temperature Setting - Minimum
-40 Degrees C
Standards
CE
Chamber Volume
4.06 cu ft
Voltage
480V

Description

Environmental Chamber, Chamber Volume 4.06 cu ft, Chamber Width 23 5/8 in, Overall Width 38 5/8 in, Overall Depth 34 in, Overall Height 67 9/10 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.