Zoro Homepage

Environmental Chamber, 480V, 23 5/8" W

  • Mfr # 9020-0362

  • Zoro # G714548130


product price: $52,526.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Temperature Setting - Maximum
180 Degrees C
Voltage
480V
Chamber Width
23 5/8 in
Overall Width
38 5/8 in
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0362
Zoro #
G714548130
UPC #
-
Country of Origin
Germany

Dimensions

Chamber Width
23 5/8 in
Overall Width
38 5/8 in
Overall Depth
34 in
Interior Depth
15 3/4 in
Overall Height
67 91/100 in
Interior Height
18 7/8 in

Details

Temperature Setting - Maximum
180 Degrees C
Voltage
480V
Item
Environmental Chamber
Temperature Setting - Minimum
-70 Degrees C
Humidity - Minimum
10%
Standards
CE
Humidity - Maximum
98%
Chamber Volume
4.06 cu ft

Description

Environmental Chamber, Chamber Volume 4.06 cu ft, Chamber Width 23 5/8 in, Overall Width 38 5/8 in, Overall Depth 34 in, Overall Height 67 91/100 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.