Environmental Chamber, 480V, 29" W
Mfr # 9020-0361
Zoro # G614548063
product price: $62,483.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Key Features
Overall Height
76 37/100 in
Interior Height
27 1/2 in
Overall Width
43 89/100 in
Humidity - Minimum
10%
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-0361
Zoro #
G614548063
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
76 37/100 in
Interior Height
27 1/2 in
Overall Width
43 89/100 in
Chamber Width
29 in
Interior Depth
17 1/2 in
Overall Depth
36 3/8 in
Details
Item
Environmental Chamber
Humidity - Minimum
10%
Standards
CE
Temperature Setting - Minimum
-70 Degrees C
Humidity - Maximum
98%
Voltage
480V
Chamber Volume
8.05 cu ft
Temperature Setting - Maximum
180 Degrees C
Description
Environmental Chamber, Chamber Volume 8.05 cu ft, Chamber Width 29 in, Overall Width 43 89/100 in, Overall Depth 36 3/8 in, Overall Height 76 37/100 in, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.