Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Chamber, 480V, 29" W

  • Mfr # 9020-0364

  • Zoro # G014548175


product price: $51,541.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Overall Width
43 89/100 in
Overall Height
76 9/50 in
Chamber Volume
8.05 cu ft
Chamber Width
29 in
Temperature Setting - Maximum
180 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0364
Zoro #
G014548175
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
43 89/100 in
Overall Height
76 9/50 in
Chamber Width
29 in
Overall Depth
36 3/8 in
Interior Depth
17 1/2 in
Interior Height
27 1/2 in

Details

Chamber Volume
8.05 cu ft
Item
Environmental Chamber
Temperature Setting - Maximum
180 Degrees C
Temperature Setting - Minimum
-70 Degrees C
Voltage
480V
Standards
CE

Description

Environmental Chamber, Chamber Volume 8.05 cu ft, Chamber Width 29 in, Overall Width 43 89/100 in, Overall Depth 36 3/8 in, Overall Height 76 9/50 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.