Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Chamber, 480V, 29" W

  • Mfr # 9020-0445

  • Zoro # G014547604


product price: $47,997.99
/ea
Additional $615.00 delivery surcharge applies per item.
See details

Key Features

Chamber Volume
14.73 cu ft
Interior Height
27 1/2 in
Overall Depth
55 11/100 in
Chamber Width
29 in
Temperature Setting - Maximum
180 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0445
Zoro #
G014547604
UPC #
-
Country of Origin
Germany

Dimensions

Interior Height
27 1/2 in
Overall Depth
55 11/100 in
Chamber Width
29 in
Overall Height
67 8/25 in
Interior Depth
31 7/8 in
Overall Width
43 89/100 in

Details

Chamber Volume
14.73 cu ft
Item
Environmental Chamber
Temperature Setting - Maximum
180 Degrees C
Standards
CE
Voltage
480V
Temperature Setting - Minimum
-40 Degrees C

Description

Environmental Chamber, Chamber Volume 14.73 cu ft, Chamber Width 29 in, Overall Width 43 89/100 in, Overall Depth 55 11/100 in, Overall Height 67 8/25 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.