Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Chamber, 480V, 47 6/25" W

  • Mfr # 9020-0356

  • Zoro # G414547570


product price: $52,076.99
/ea
Additional $705.00 delivery surcharge applies per item.
See details

Key Features

Interior Height
40 3/20 in
Interior Depth
23 5/8 in
Voltage
480V
Temperature Setting - Maximum
180 Degrees C
Overall Width
62 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0356
Zoro #
G414547570
UPC #
-
Country of Origin
Germany

Dimensions

Interior Height
40 3/20 in
Interior Depth
23 5/8 in
Overall Width
62 1/5 in
Overall Height
78 93/100 in
Overall Depth
44 22/25 in
Chamber Width
47 6/25 in

Details

Voltage
480V
Temperature Setting - Maximum
180 Degrees C
Item
Environmental Chamber
Chamber Volume
25.92 cu ft
Temperature Setting - Minimum
-40 Degrees C
Standards
CE

Description

Environmental Chamber, Chamber Volume 25.92 cu ft, Chamber Width 47 6/25 in, Overall Width 62 1/5 in, Overall Depth 44 22/25 in, Overall Height 78 93/100 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.