Shop BINDER
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 200/240V, 25-5/8"W
- Mfr # 9020-0367
- Zoro # G214547831
product price:Â
$
16,053.99
/ea
Key Features
Voltage
200/240V
Interior Height
30 7/8 in
Humidity - Minimum
20 %
Interior Depth
19 1/8 in
Humidity - Maximum
80 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0367
- Zoro #
- G214547831
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 30 7/8 in
- Interior Depth
- 19 1/8 in
- Chamber Width
- 25 5/8 in
- Overall Width
- 36 3/8 in
- Overall Height
- 57 1/2 in
- Overall Depth
- 31 1/2 in
Details
- Voltage
- 200/240V
- Item
- Environmental Chamber
- Humidity - Minimum
- 20 %
- Humidity - Maximum
- 80 %
- Temperature Setting - Maximum
- 70 Degrees C
- Standards
- CE, cULus
- Chamber Volume
- 8.72 cu ft
- Temperature Setting - Minimum
- 0 Degrees C
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Number of Shelves
- 2
Description
Environmental Chamber, Chamber Volume 8.72 cu ft, Chamber Width 25 5/8 in, Overall Width 36 3/8 in, Overall Depth 31 1/2 in, Overall Height 57 1/2 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.