Shop BINDER
Additional $605.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 200/240V, 38-3/8"W
- Mfr # 9020-0373
- Zoro # G614547653
product price:Â
$
25,733.99
/ea
Key Features
Temperature Setting - Maximum
70 Degrees C
Voltage
200/240V
Standards
CE, cULus
Humidity - Minimum
20 %
Overall Height
75 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0373
- Zoro #
- G614547653
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 75 3/4 in
- Interior Height
- 49 1/4 in
- Chamber Width
- 38 3/8 in
- Interior Depth
- 32 7/8 in
- Overall Depth
- 45 1/8 in
- Overall Width
- 49 1/4 in
Details
- Temperature Setting - Maximum
- 70 Degrees C
- Voltage
- 200/240V
- Standards
- CE, cULus
- Humidity - Minimum
- 20 %
- Temperature Setting - Minimum
- 0 Degrees C
- Chamber Volume
- 0.04 cu ft
- Humidity - Maximum
- 80 %
- Item
- Environmental Chamber
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Number of Shelves
- 2
Description
Environmental Chamber, Chamber Volume 0.04 cu ft, Chamber Width 38 3/8 in, Overall Width 49 1/4 in, Overall Depth 45 1/8 in, Overall Height 75 3/4 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.