Zoro Homepage

Freezer, 115V, Light Gray, 77 3/8" H

  • Mfr # 9020-0352

  • Zoro # G314548103


product price: $17,737.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
43 3/4 in
Includes
(3) Stainless Steel Shelves
Overall Height
77 3/8 in
Overall Depth
36 7/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0352
Zoro #
G314548103
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
43 3/4 in
Overall Height
77 3/8 in
Overall Depth
36 7/8 in

Details

Item
Freezer
Includes
(3) Stainless Steel Shelves
Voltage
115V
Color
Light Gray
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Audible and Visual High/Low Temperature Alarms, Ergonomic Door Handle
Total Capacity
700 L
Number of Doors
1
Freezer Capacity
24.7 cu ft
Control Type
Digital
Number of Shelves
3
Application
Medical Cold Storage, Pharmacy, Plasma, Ultra-Low Temperature, Vaccine
Door Hinge
Right
Temperature Accuracy Tolerance
1.5
Includes Alarm
Yes
Alarm Type
Temperature
Freezer Temperature - Minimum
-194 Degrees F
Refrigerant Type
R-170, R-290
Defrost Method
Manual
Product Type
Lab Freezer
Standards
CE, UL
Temperature Display
Yes
Freezer Temperature - Maximum
-104 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 7/8 in, Overall Height 77 3/8 in, Overall Width 43 3/4 in, Voltage 115V, Color Light Gray, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.