Shop BINDER

Incubator, 14.13cu ft, 40-3/8"H, Dgtl

  • Mfr # 9010-0242
  • Zoro # G014548076

product price: 
$
7,080.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/8 in
Overall Width
49 1/4 in
Overall Depth
30 1/8 in
Humidity - Maximum
70 %
Wattage
0.85 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0242
Zoro #
G014548076
UPC #
-
Country of Origin
Germany
Item
Incubator
Humidity - Maximum
70 %
Wattage
0.85 kW
Weight
319.67 lb
Refrigerated
Non-Refrigerated
Convection Type
Forced Air
Standards
DIN 12880
Temperature Accuracy Tolerance
0.1 %
Product Type
Incubator
Temperature Setting - Maximum
100 Degrees C
Shelf Capacity
77.16 lb
Capacity
14.13 cu ft
Display Type
Digital
Housing Finish
Powder Coated
Number of Shelves
2
Alarm Indicator Type
Visual
Temperature Uniformity
+/-0.4K @ 37 Degrees C
Color
Gray
Maximum Humidity
70 %
Current
12.5 A
Shelving Material
Stainless Steel
Voltage
120V AC
Frequency
60 Hz
Programmable
Yes
Includes Alarm
Yes
Shelving Type
Grid
Temperature Setting - Minimum
5 Degrees C
Interior Material
Tempered Safety Glass
Housing Material
Steel
Includes
Perforated Shelves
Humidity Control Type
Passive
Incubator Type
Multipurpose
Door Hinge
Right
Chamber Configuration
Single
Series
Classic/Standard
Door Lock Type
Keyed Lock
Features
Inner Glass Door
Number of Displays
1
Door Type
Swing
Door Material
Stainless Steel
Control Type
Controller
Wire Color
Gray

Dimensions

Overall Height
40 3/8 in
Overall Width
49 1/4 in
Overall Depth
30 1/8 in
Interior Depth
19 3/4 in
Interior Width
39 3/8 in
Interior Height
31 1/2 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 40 3/8 in, Overall Width 49 1/4 in, Overall Depth 30 1/8 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.