Shop BINDER

Incubator, 24.72cu ft, 75-5/8"H, Dgtl

  • Mfr # 9020-0427
  • Zoro # G214548159

product price: 
$
16,176.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
75 5/8 in
Overall Width
49 1/4 in
Overall Depth
34 3/4 in
Humidity - Maximum
70 %
Interior Depth
22 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0427
Zoro #
G214548159
UPC #
-
Country of Origin
Germany
Item
Incubator
Humidity - Maximum
70 %
Wattage
1.3 kW
Temperature Setting - Minimum
0 Degrees C
Frequency
50/60 Hz
Temperature Accuracy Tolerance
0.1 %
Housing Finish
Powder Coated
Product Type
Incubator
Voltage
100/120V
Weight
599.66 lb
Interior Material
Tempered Safety Glass
Alarm Indicator Type
Visual
Convection Type
Forced Air
Display Type
Digital
Programmable
Yes
Standards
DIN 12880:2007
Shelving Material
Stainless Steel
Refrigerated
Refrigerated
Current
16 A
Shelving Type
Perforated
Temperature Uniformity
+/-0.1K @ 37 Degrees C
Number of Shelves
2
Color
Gray
Maximum Humidity
70 %
Capacity
24.72 cu ft
Temperature Setting - Maximum
70 Degrees C
Shelf Capacity
99.21 lb
Includes Alarm
Yes
Wire Color
Gray

Dimensions

Overall Height
75 5/8 in
Overall Width
49 1/4 in
Overall Depth
34 3/4 in
Interior Depth
22 3/4 in
Interior Height
49 1/4 in
Interior Width
38 1/4 in

Description

Incubator, Overall Height 75 5/8 in, Overall Width 49 1/4 in, Overall Depth 34 3/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.