Incubator, 4.03 cu ft, 29-1/4"H, Dgtl

  • Mfr # 9010-0316
  • Zoro # G414548119
product price: 
$
3,638.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/4 in
Overall Width
28 in
Overall Depth
23 3/4 in
Display Type
Digital
Interior Height
21 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9010-0316
Zoro #
G414548119
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
29 1/4 in
Overall Width
28 in
Overall Depth
23 3/4 in
Interior Height
21 3/4 in
Interior Depth
15 in
Interior Width
21 3/4 in
Fits Chest Size
Inner Glass Door

Details

Item
Incubator
Display Type
Digital
Standards
DIN 12880
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-1.6K @ 100 Degrees C
Color
Gray
Wattage
0.4 kW
Humidity - Maximum
70 %
Housing Finish
Powder Coated
Interior Material
Tempered Safety Glass
Refrigerated
Non-Refrigerated
Temperature Setting - Maximum
100 Degrees C
Product Type
Incubator
Number of Shelves
2
Maximum Humidity
70 %
Temperature Setting - Minimum
8 Degrees C
Current
12.5 A
Capacity
4.03 cu ft
Convection Type
Forced Air
Weight
119.05 lb
Frequency
60 Hz
Shelving Material
Stainless Steel
Shelf Capacity
66.14 lb
Alarm Indicator Type
Visual
Temperature Accuracy Tolerance
0.1 %
Includes Alarm
Yes
Voltage
120V AC
Programmable
Yes
Door Lock Type
Keyed Lock
Shelving Type
Grid
Series
Classic/Standard
Housing Material
Steel
Features
Inner Glass Door
Door Type
Swing
Incubator Type
Multipurpose
Door Hinge
Right
Includes
Perforated Shelves
Control Type
Controller
Chamber Configuration
Single
Door Material
Stainless Steel
Humidity Control Type
Passive
Number of Displays
1
Wire Color
Gray

Description

Incubator, Incubator Type Multipurpose, Overall Height 29 1/4 in, Overall Width 28 in, Overall Depth 23 3/4 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews