Incubator, 5.76 cu ft, 40-3/8"H, Dgtl

  • Mfr # 9020-0310
  • Zoro # G314547557
product price: 
$
9,116.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/8 in
Overall Width
33 3/4 in
Overall Depth
25 3/4 in
Humidity - Maximum
70 %
Shelving Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0310
Zoro #
G314547557
UPC #
-
Country of Origin
Germany
Item
Incubator
Humidity - Maximum
70 %
Shelving Material
Stainless Steel
Number of Shelves
2
Convection Type
Forced Air
Shelf Capacity
66.14 lb
Programmable
Yes
Voltage
100/120V
Temperature Setting - Minimum
4 Degrees C
Weight
224.87 lb
Maximum Humidity
70 %
Temperature Setting - Maximum
100 Degrees C
Current
10 A
Color
Gray
Frequency
50/60 Hz
Refrigerated
Refrigerated
Standards
DIN 12880
Housing Finish
Powder Coated
Temperature Accuracy Tolerance
0.1 %
Alarm Indicator Type
Audio and Visual
Capacity
5.76 cu ft
Interior Material
Tempered Safety Glass
Includes Alarm
Yes
Display Type
Digital
Temperature Uniformity
+/-0.4K @ 37 Degrees C
Product Type
Incubator
Wattage
0.8 kW
Wire Color
Gray

Dimensions

Overall Height
40 3/8 in
Overall Width
33 3/4 in
Overall Depth
25 3/4 in
Interior Width
23 5/8 in
Interior Height
30 1/8 in
Interior Depth
14 in

Description

Incubator, Overall Height 40 3/8 in, Overall Width 33 3/4 in, Overall Depth 25 3/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews