Incubator, 6cu ft, 34-1/4"H, Dgtl

  • Mfr # 9640-0028
  • Zoro # G314548134
product price: 
$
13,921.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Shelf Capacity
22.05 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0028
Zoro #
G314548134
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Shelf Capacity
22.05 lb
Color
Gray
Programmable
Yes
Weight
209.44 lb
Door Lock Type
Keyed Lock
Standards
DIN 12880:2007
Refrigerated
Non-Refrigerated
Humidity - Maximum
95 %
Alarm Indicator Type
Audio and Visual
Capacity
6 cu ft
Door Hinge
Right
Display Type
Digital
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Shelving Material
Stainless Steel
Frequency
50/60 Hz
Maximum Humidity
95 %
Temperature Accuracy Tolerance
0.1 %
Current
16 A
Minimum Humidity
90 %
Number of Shelves
3
Voltage
100/120V
CO2 - Maximum
20 %
Temperature Setting - Maximum
60 Degrees C
Shelving Type
Perforated
Product Type
Incubator
Includes Alarm
Yes
Housing Finish
Powder Coated
Temperature Setting - Minimum
4 Degrees C
CO2 - Minimum
0 %
Convection Type
Gravity
Wattage
1.4 kW
Interior Material
Stainless Steel
Humidity - Minimum
50 %
Housing Material
Steel
Humidity Control Type
Passive
Features
Inner Glass Door
Number of Displays
1
Series
Classic/Standard
Door Type
Swing
Door Material
Stainless Steel
Chamber Configuration
Single
Includes
Perforated Shelves
Control Type
Controller
Wire Color
Gray

Dimensions

Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Interior Height
23 5/8 in
Interior Depth
19 3/4 in
Interior Width
22 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 34 1/4 in, Overall Width 26 3/4 in, Overall Depth 28 1/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews