Incubator, 8.93 cu ft, 37"H, Dgtl

  • Mfr # 9010-0330
  • Zoro # G714548161
product price: 
$
4,677.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Width
31 7/8 in
Overall Depth
30 in
Temperature Setting - Minimum
5 Degrees C
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0330
Zoro #
G714548161
UPC #
-
Country of Origin
Germany
Item
Incubator
Temperature Setting - Minimum
5 Degrees C
Display Type
Digital
Wattage
0.95 kW
Interior Material
Tempered Safety Glass
Shelving Material
Stainless Steel
Capacity
8.93 cu ft
Color
Gray
Housing Finish
Powder Coated
Programmable
Yes
Number of Shelves
2
Voltage
120V AC
Shelf Capacity
88.18 lb
Temperature Accuracy Tolerance
0.1 %
Humidity - Maximum
70 %
Frequency
60 Hz
Current
12.5 A
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-1.0K @ 100 Degrees C
Convection Type
Gravity
Weight
187.39 lb
Refrigerated
Non-Refrigerated
Standards
DIN 12880
Alarm Indicator Type
Visual
Maximum Humidity
70 %
Temperature Setting - Maximum
100 Degrees C
Includes Alarm
Yes
Product Type
Incubator
Shelving Type
Grid
Door Hinge
Right
Features
Inner Glass Door
Incubator Type
Multipurpose
Chamber Configuration
Single
Housing Material
Steel
Door Material
Stainless Steel
Includes
Perforated Shelves
Door Lock Type
Keyed Lock
Humidity Control Type
Passive
Number of Displays
1
Door Type
Swing
Control Type
Controller
Series
Classic/Standard
Wire Color
Gray

Dimensions

Overall Height
37 in
Overall Width
31 7/8 in
Overall Depth
30 in
Interior Width
24 in
Interior Height
30 in
Interior Depth
21 1/2 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 37 in, Overall Width 31 7/8 in, Overall Depth 30 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews