Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Digital, Capacity 14.13 cu ft

  • Mfr # 9020-0305

  • Zoro # G414548126


product price: $15,289.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Overall Height
6 3/8 ft
Overall Width
36 3/8 in
Overall Depth
31 3/4 in
Standards
DIN 12880
Shelf Capacity
66.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0305
Zoro #
G414548126
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
6 3/8 ft
Overall Width
36 3/8 in
Overall Depth
31 3/4 in
Interior Depth
19 1/8 in
Interior Width
25 5/8 in
Interior Height
4 1/4 ft

Details

Standards
DIN 12880
Shelf Capacity
66.14 lb
Includes Alarm
Yes
Frequency
50/60 Hz
Weight
487.22 lb
Item
Incubator
Shelving Material
Stainless Steel
Maximum Humidity
70 %
Color
Gray
Shelving Type
Perforated
Refrigerant Type
R-134a
Number of Shelves
2
Alarm Indicator Type
Audio and Visual
Voltage
100/120V
Capacity
14.13 cu ft
Interior Material
Tempered Safety Glass
Temperature Accuracy Tolerance
0.1 %
Programmable
Yes
Housing Finish
Powder Coated
Humidity - Maximum
70 %
Temperature Setting - Minimum
-10 Degrees C
Current
16 A
Door Lock Type
Keyed Lock
Refrigerated
Refrigerated
Wattage
1.4 kW
Temperature Setting - Maximum
100 Degrees C
Temperature Uniformity
0.2 +/- K @ 37 Degrees C
Product Type
Incubator
Display Type
Digital
Convection Type
Forced Air

Description

Incubator, Overall Height 6 3/8 ft, Overall Width 36 3/8 in, Overall Depth 31 3/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.