Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Digital, Capacity 1.87 cu ft

  • Mfr # 9020-0312

  • Zoro # G214547695


product price: $6,129.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
25 in
Overall Width
33 7/8 in
Overall Depth
24 3/4 in
Refrigerated
Refrigerated
Maximum Humidity
70 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-0312
Zoro #
G214547695
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
25 in
Overall Width
33 7/8 in
Overall Depth
24 3/4 in
Interior Height
15 3/4 in
Interior Width
15 3/4 in
Interior Depth
13 1/8 in

Details

Item
Incubator
Refrigerated
Refrigerated
Maximum Humidity
70 %
Alarm Indicator Type
Audio and Visual
Color
Gray
Housing Finish
Powder Coated
Temperature Setting - Maximum
100 Degrees C
Humidity - Maximum
70 %
Temperature Accuracy Tolerance
0.1 %
Temperature Uniformity
0.3 +/- K @ 37 Degrees C
Number of Shelves
2
Capacity
1.87 cu ft
Wattage
0.4 kW
Frequency
50/60 Hz
Weight
138.89 lb
Standards
DIN 12880
Shelving Type
Perforated
Includes Alarm
Yes
Programmable
Yes
Interior Material
Tempered Safety Glass
Current
10 A
Product Type
Incubator
Voltage
100/120V
Display Type
Digital
Convection Type
Forced Air
Shelf Capacity
33.07 lb
Shelving Material
Stainless Steel
Temperature Setting - Minimum
4 Degrees C

Description

Incubator, Overall Height 25 in, Overall Width 33 7/8 in, Overall Depth 24 3/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.