Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Oven, Light Gray, 2.12 cu ft

  • Mfr # 9010-0296

  • Zoro # G214547671


product price: $3,889.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Depth
22 1/4 in
Overall Height
24 5/8 in
Overall Width
22 in
Convection Type
Forced Air
Capacity
2.12 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010-0296
Zoro #
G214547671
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 1/4 in
Overall Height
24 5/8 in
Overall Width
22 in
Manufacturers Warranty Length
2 yr
Interior Depth
13 5/8 in
Interior Width
15 3/4 in
Interior Height
17 3/8 in

Details

Item
Laboratory Oven
Convection Type
Forced Air
Capacity
2.12 cu ft
Volume
2.12 cu ft
Wattage
1.2 kW
Voltage
120V
Features
USB Connection for Recording Data
Standards
CAN/CSA-C22.2 No. 61010-1, 3rd Edition, 2012-05, rev.2015-07, CE, UL 61010-1, 3rd Edition, 2012-05, rev. 2015-07
Programmable
Yes
Includes
(2) Chrome-Plated Racks
Plug Type
5-15P
Door Material
Steel
Housing Material
Steel
Number of Doors
1
Number of Shelves
4
Minimum Back Clearance
6 1/4 in
Timer Duration - Maximum
99 day
Product Type
Drying and Heating Chamber
Frequency
60 Hz
Control Type
PID Temperature
Temperature Setting - Maximum
300 Degrees C
Maximum Load Capacity per Shelf
66.14 lb
Temperature Setting - Minimum
10 Degrees C
Temperature Uniformity
+/-1.4 Degrees C @ 150 Degrees C
Maximum Number of Shelves
4
Display Type
Digital
Current
12.5 A
Interior Material
Stainless Steel
Housing Finish
Powder Coated
Color
Light Gray
Sealing Gasket Material
Silicone
Minimum Side Clearance
4 in
Temperature Accuracy Tolerance
+10 Degrees C Above Ambient Temperature to +300 Degrees C

Description

Laboratory Oven, Convection Type Forced Air, Overall Height 24 5/8 in, Overall Width 22 in, Overall Depth 22 1/4 in, Voltage 120V, Programmable Yes, Door Material Steel, Housing Material Steel, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.