Zoro Homepage

Laboratory Oven, Light Gray, 4.2 cu ft

  • Mfr # 9630-0015

  • Zoro # G914547766


product price: $27,039.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
22 7/8 in
Overall Height
37 1/8 in
Overall Width
29 1/4 in
Convection Type
Vacuum
Capacity
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630-0015
Zoro #
G914547766
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 7/8 in
Overall Height
37 1/8 in
Overall Width
29 1/4 in
Manufacturers Warranty Length
2 yr
Interior Height
19 7/8 in
Interior Depth
18 1/8 in
Interior Width
19 7/8 in

Description

Laboratory Oven, Convection Type Vacuum, Overall Height 37 1/8 in, Overall Width 29 1/4 in, Overall Depth 22 7/8 in, Voltage 100/120V, Programmable Yes, Door Material Steel, Housing Material Steel, Number of Doors 1, Number of Shelves 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.