Zoro Homepage

Laboratory Oven, Light Gray, 9.15 cu ft

  • Mfr # 9010-0369

  • Zoro # G114547610


product price: $7,949.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
31 in
Overall Height
37 7/8 in
Overall Width
31 7/8 in
Convection Type
Forced Air
Capacity
9.15 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010-0369
Zoro #
G114547610
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
31 in
Overall Height
37 7/8 in
Overall Width
31 7/8 in
Manufacturers Warranty Length
2 yr
Interior Width
25 5/8 in
Interior Depth
20 1/8 in
Interior Height
30 1/8 in

Description

Laboratory Oven, Convection Type Forced Air, Overall Height 37 7/8 in, Overall Width 31 7/8 in, Overall Depth 31 in, Voltage 240V, Programmable Yes, Door Material Steel, Housing Material Steel, Number of Doors 1, Number of Shelves 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.