Zoro Homepage

Rack Fastener, SS, 2" L, 1 1/8" W

  • Mfr # 8012-0531

  • Zoro # G214644677


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible Product Type
Drying and Heating Chambers
Overall Width
1 1/8 in
Product Type
Rack Fastener
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012-0531
Zoro #
G214644677
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1 1/8 in
Overall Length
2 in

Details

Item
Rack Fastener
Material
Stainless Steel
Compatible Product Type
Drying and Heating Chambers
Product Type
Rack Fastener
Compatible with Manufacturer Model Number
9010-0203

Description

Rack Fastener, Material Stainless Steel, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.