Shop BINDER
See all product information
Create Account
Shelf, 27-3/4 in W, SS, UF V350
- Mfr # 8012-2276
- Zoro # G614644673
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 3/4 in
Includes
Shelf Supports
Material
Stainless Steel
Product Type
Refrigerator Shelf
Overall Length
37 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012-2276
- Zoro #
- G614644673
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shelf
- Includes
- Shelf Supports
- Material
- Stainless Steel
- Product Type
- Refrigerator Shelf
- Compatible with Manufacturer Model Number
- UF V350
- Compatible Manufacturer Model Number
- UF V350
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 27 3/4 in
- Overall Length
- 37 3/4 in
- Wire Rope Length
- 37 3/4 in
- Length
- 37 3/4 in
Description
Shelf, Includes Shelf Supports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.