Zoro Homepage

2.8 Gal Tank Otfit with Trans Tech gun

  • Mfr # 98-3146

  • Zoro # G0795995


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Capacity
2.8 gal
Includes
Spray Gun
Paint Line Connector
3/8 in NPS(F)
Air Line Connector
1/4 in NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-3146
Zoro #
G0795995
UPC #
676281293440
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Fluid Outlet Size
3/8 in
Compatible Container Size
2.8 gal
Hose Length Included
15 ft, 25 ft
Air Outlet Size
1/4 in

Details

Item
Paint Tank
Material
Steel
Capacity
2.8 gal
Includes
Spray Gun
Paint Line Connector
3/8 in NPS(F)
Air Line Connector
1/4 in NPS
Product Type
Paint Pressure Pot
Tank Capacity
2.8 gal
Air Inlet Type
NPS
Fluid Outlet Type
NPSF
Air Outlet Type
NPS
Compatible Fluid Type
Paints

Description

Paint Tank, Capacity 2.8 gal, Material Steel, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), Includes Spray Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.