Zoro Homepage

2Nd Regulator Kit

  • Mfr # 85-441

  • Zoro # G1559288


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"
Connection Size
1/4 in
Product Type
Regulator
Connection Type
NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-441
Zoro #
G1559288
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Connection Size
1/4 in

Details

Item
2Nd Regulator Kit
Product Type
Regulator
Connection Type
NPS

Description

2Nd Regulator Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.