Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Gallon Galv Paint Tank

  • Mfr # 183G-520

  • Zoro # G1553828


product price: $3,491.99
/ea
Free Shipping & Returns

Key Features

Fluid Outlet Size
3/8 in
Fluid Outlet Type
NPT
Tank Capacity
5 gal
Air Inlet Type
NPT
Number of Regulators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183G-520
Zoro #
G1553828
UPC #
-
Country of Origin
United States

Dimensions

Fluid Outlet Size
3/8 in
Compatible Container Size
5 gal
Overall Diameter
18 1/2 in
Overall Height
30 5/16 in
Air Inlet Size
1/4 in

Details

Item
Paint Tank
Fluid Outlet Type
NPT
Tank Capacity
5 gal
Air Inlet Type
NPT
Number of Regulators
2
Product Type
Paint Pressure Pot
Compatible Fluid Type
Coatings
Operating Pressure - Maximum
110 psi
Compatible Liner Manufacturer Model Number
PTL-408-K20, PTL-412-K8, PTL-415-K10

Description

Paint Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.