Zoro Homepage

Air Regulator

  • Mfr # 85-440

  • Zoro # G0655131


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4" (Inlet), 7/16" (Outlet)
Connection Size
1/4 in
Connection Type
NPS
Product Type
Air Regulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-440
Zoro #
G0655131
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4" (Inlet), 7/16" (Outlet)
Connection Size
1/4 in

Details

Item
Air Regulator
Connection Type
NPS
Product Type
Air Regulator

Description

Air Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.