Zoro Homepage

Construction Film, White, 300 ft

  • Mfr # 29-873

  • Zoro # G904104351


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Length
300 ft
Material
Paper
Color
White
For Use With
All Paints
Roll Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-873
Zoro #
G904104351
UPC #
676281299008
Country of Origin
United States

Dimensions

Length
300 ft
Width
5 ft
Thickness
4 mil
Roll Dia.
12 in
Roll Diameter
12 in

Details

Item
Construction Film
Material
Paper
Color
White
For Use With
All Paints
Standards
NFPA 33, OSHA
Basis Weight
100 lb
Product Type
Surface Protection Paper
Application
Paint Protection
Coverage Area
1,500 sq ft
Recyclable
No
Fire-Resistant
Yes
Slip-Resistant
No
Backing Construction
Paper
Adhesive Backing
Non-Adhesive
Product Form
Roll
Compatible Surface Type
Floors
Leak-Resistant
No

Description

Construction Film, Thickness 4 mil, Length 300 ft, Width 5 ft, Material Paper, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Paint Protection, Backing Construction Paper, Basis Weight 100 lb, Compatible Surface Type Floors, Coverage Area 1,500 sq ft, For Use With All Paints, Product Form Roll, Product Type Surface Protection Paper, Roll Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.