Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Spray Gun, Pressure, 0.070" Nozzle

  • Mfr # 2101-4308-2

  • Zoro # G5387006


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
11 in
Cup Capacity
No Cup
Nozzle Size
1.8 mm
Paint Viscosity Optimum Range
Low to Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-4308-2
Zoro #
G5387006
UPC #
676281333856
Country of Origin
United States

Dimensions

Pattern Size
11 in
Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
10 in
Fluid Inlet Size
3/8 in
Hose Length Included
5 ft
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure
Cup Capacity
No Cup
Air Consumption
14.2 cfm @ 30 psi, 21.2 cfm @ 50 psi, 28.3 cfm @ 70 psi
Paint Viscosity Optimum Range
Low to Medium
Fluid Delivery Speed
Medium
For Use With
Mfr. No. 812490
Air Inlet
1/4 in
Weight
1.38 lb
Material
Aluminum
Includes
(2) Quart Regulated Pressure Cups, 5 ft Air Hose Assembly, 5 ft Fluid Hose Assembly
Product Type
Conventional Spray Gun
Operating Air Pressure - Maximum
100 psi
Operating Fluid Pressure - Maximum
100 psi
Fluid Inlet Type
NPS
Spray Technology
Conventional
Compatible Fluid Type
Adhesives, Epoxies
Compatible with Manufacturer Model Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Series
2100
Air Inlet Type
NPS
Compatible with Mfr. Model No.
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Compatible Manufacturer Model Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
For Use with Mfr Model Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Compatible Manufacturer Part Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
For Use With Mfr. Model Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Compatible with Manufacturer Model No.
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Compatible Pump Manufacturer Part Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)
Compatible Mfr. Model Number
45-6601 (66SS), 46-6092 (66SD-3), 47-56500 (565)

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 14.2 cfm @ 30 psi, 21.2 cfm @ 50 psi, 28.3 cfm @ 70 psi, Nozzle Size 1.8 mm, Pattern Size 11 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Mfr. No. 812490, Includes (2) Quart Regulated Pressure Cups, 5 ft Air Hose Assembly, 5 ft Fluid Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.