Zoro Homepage

Diaphragm Pump, 18 in. L x 14 in. H

  • Mfr # DX70R3-PF

  • Zoro # G3314958


product price: $2,011.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Coatings Stains, Lacquers, Solvent Based, Varnishes, Water
Capacity
5 gal
Includes
Cart, Fluid Regulators, Wall
Length
18 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX70R3-PF
Zoro #
G3314958
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Height
14 in
Overall Length
18 in
Overall Width
18 in
Compatible Container Size
5 gal
Air Line Connection Size
1/4 in
Overall Height
14 in
Paint Line Connection Size
3/8 in

Description

Diaphragm Pump,Pressure,Self-Priming Yes,Capacity 5 gal.,Material Acetal,Max. Pressure 100 psi,Air Line Connector 1/4 In. NPT,Paint Line Connector 3/8 In. NPS,Diaphragm Material PTFE,Shaft Material Stainless Steel,Valve Material Stainless Steel,Length 18 In.,Width 18 In.,Height 14 In.,Max. Temp. 120 Degrees F,Application Used In General Industrial and Wood Finishing Markets,For Use With Water, Solvent Based, Industrial Coatings Stains, Lacquers, Varnishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.