Zoro Homepage

Hose Assembly

  • Mfr # 71-3303

  • Zoro # G7937727


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Binks
Includes
25 ft 3/8 Fluid Hose W/Conn
Operating Pressure - Maximum
750 psi
Tube Material
Nylon
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3303
Zoro #
G7937727
UPC #
676281141581
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Overall Length
25 ft

Details

Fits Brand
Binks
Includes
25 ft 3/8 Fluid Hose W/Conn
Item
Hose Assembly
Operating Pressure - Maximum
750 psi
Tube Material
Nylon
Product Type
Hose Assembly
Compatible with Manufacturer Model Number
98-3062, 98-3063
Compatible Product Type
Airless Paint Sprayers
Color
Black
Compatible with Mfr. Model No.
98-3062, 98-3063
Compatible Manufacturer Model Number
98-3062, 98-3063
For Use with Mfr Model Number
98-3062, 98-3063
Compatible Manufacturer Part Number
98-3062, 98-3063
For Use With Mfr. Model Number
98-3062, 98-3063
Compatible with Manufacturer Model No.
98-3062, 98-3063
Compatible Pump Manufacturer Part Number
98-3062, 98-3063
Compatible Mfr. Model Number
98-3062, 98-3063

Description

Hose Assembly, Fits Brand Binks, Includes 25 Ft 3/8 Fluid Hose W/Conn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.