Zoro Homepage

Hose Set, Fluid Air, 25 ft.

  • Mfr # 6-438

  • Zoro # G8352364


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Binks
Includes
24 ft Fluid Hose with Conn, 25 ft Air Hose with Conn
Fitting Size
1/4 in, 3/8 in
Compatible Media Type
Air, Paints
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-438
Zoro #
G8352364
UPC #
676281187947
Country of Origin
United States

Dimensions

Fitting Size
1/4 in, 3/8 in
Overall Length
25 ft
Inside Diameter
3/8 in

Details

Fits Brand
Binks
Includes
24 ft Fluid Hose with Conn, 25 ft Air Hose with Conn
Item
Hose Set, Fluid Air, 25 ft.
Compatible Media Type
Air, Paints
Color
Black, Red
Product Type
Air & Fluid Hose Assembly
Tube Material
Nylon

Description

Hose Set, Fluid Air, 25 ft., Fits Brand Binks, Includes 25 Ft Air Hose with Conn, 24 Ft Fluid Hose with Conn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.